Electric Hydraulic Scissor Lift Table With Foot Pedal, 13,200 lb. Capacity, 67'' x 47-1/4''
- Mfr # PAKHW6001F
- Zoro # G014728508
Key Features
Specifications
Product Information
- MFR #
- PAKHW6001F
- Zoro #
- G014728508
- UPC #
- -
- Country of Origin
- China
Dimensions
- Lifting Height Max.
- 45 in
- Lifting Height Min.
- 15 in
- Platform Length
- 67 in
- Platform Width
- 47-1/4 in
Details
- Lift Table Item
- Electric Hydraulic Scissor Lift Table
- Lift Mechanism
- Hydraulic
- Lift Table Platform Style
- Fixed
- Load Capacity
- 13,200 lb
- Frame Material
- Steel
- Up Speed Seconds
- 65 sec
- HP
- 4 HP
- Includes
- Control Cord; Hand Control; Foot Control; Molded Edge Platform; Power Cord
- Lift Voltage
- 110V
- Phase
- 1
Description
The Pake Handling Tools electric hydraulic scissor lift table with hand control is a cost effective solution for helping to reduce worker strain in the warehouse. The lift table is designed to promote employee safety by lifting loads to a comfortable working height. The lift comes with thicker and wider than average scissors to support heavy-duty use. Hand-held push button pendant control with an 8 foot cord and Foot Control comes standard. Powerful 110V 1-phase motor and pump assembly offer years of easy functionality. Captured rollers reduce the risk of injury. Chip -resistant powder coat finish. Load Capacity: 13,200 lb; Platform: 67" x 47-1/4"; HP: 4; Lift Height: 15" to 45";
- • Hydraulic scissor lift table with electric motor for lifting and lowering heavy materials, 13,200 lb. load capacity with 67" x 47-1/4" platform, Service range of 15" to 45". Red powder-coated steel frame for resistance to wear and corrosion
- • Red powder-coated steel frame for resistance to wear and corrosion
- • Canadian CAS certified motor, Phase 1, Duty S1 (CONT Continuous Duty), 4 HP, 110 V, 60 Hz
- • Hand control with an 8 foot cord and aviation plug comes standard. Foot Pedal Control included
- • Four-sided electric toe-guard is designed to promote employee safety. Build-in electric toe-guard wire is designed to prevent cut during operation
- • Hydraulic pump station contains a fan and a temperature sensor controller to improve stability
- • Mechanical explosion-proof hydraulic Cylinder (Electromagnetic Explosion-Proof Cylinder Can Be Ordered From Our Factory)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.