Stainless Steel Utility Sink w/Faucet, 24 x 24 x 14 Deep, Non-NSF

  • Mfr # 252979

  • Zoro # G208611432


product price:  $911.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Color
Silver
Overall Height
41 in
Overall Length
27 in
Overall Width
27-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252979
Zoro #
G208611432
UPC #
707022468855
Country of Origin
China

Dimensions

Overall Height
41 in
Overall Length
27 in
Overall Width
27-1/2 in

Details

Material
Stainless Steel
Color
Silver
Drain Type
No Drainboards

Description

Wash away dirt and grime easily with the Global Industrial Stainless Steel Utility Sink with Faucet. Whether you need a reliable station for washing hands or an industrial sink for cleaning tools, this sink allows users to perform elbow-deep scrubbing while keeping splashes within four walls of stainless steel. Features a 14 deep basin and manual faucet with lever handles. Equipped with a backsplash to protect walls from water residue and damage, this is the perfect addition to any commercial kitchen, educational, or industrial working space. Overall measurements: 27 L x 27-1/2 W x 41 H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.