Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Stainless Steel Veterinary Scale, 1,000 Lb Capacity, 42inL x 21-21/32inW
- Mfr # 412581
- Zoro # G411892178
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Item - Bathroom and Medical Scales
Veterinary Scale
Platform Material
Stainless Steel
Overall Length
42 in
Overall Width
21-21/32 in
Overall Height
2-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 412581
- Zoro #
- G411892178
- UPC #
- 707022460033
- Country of Origin
- China
- Item - Bathroom and Medical Scales
- Veterinary Scale
- Platform Material
- Stainless Steel
- Color
- Silver
- Assembly Required
- No
Dimensions
- Overall Length
- 42 in
- Overall Width
- 21-21/32 in
- Overall Height
- 2-9/16 in
Description
Digital display. Built-in geographical calibration feature. Hold function allows animal to be weighed while itfts moving. For veterinarian offices, kennels, labs, or anyone handling pets or large animals, the Global IndustrialTM Stainless Steel Veterinary Scale will give you an accurate reading every time. This stainless steel scale features several modes for measuring weight including zero, tare, and accumulation and can easily switch between pounds and kilograms for maximum ease of use. 1 Year Limited Warranty. Measures: 21.6in W x 42in L x 2.5in H. Weighs: 66 lbs. Weight capacity: 1,000 lbs. Power source: 9v 600mA adaptor or 4xAAA batteries not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.