Stainless Steel Wall Mount Hand Sink W/Faucet & Strainer, 14x10x5 Deep

  • Mfr # 670448

  • Zoro # G108620503


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Bowl Depth
14-1/2
Material
Stainless Steel
Width
18 in
Mounting Type
Wall Mount
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
670448
Zoro #
G108620503
UPC #
707022448956
Country of Origin
China

Dimensions

Bowl Depth
14-1/2
Width
18 in
Height
11 in

Details

Material
Stainless Steel
Mounting Type
Wall Mount

Description

The ideal washing companion for a variety of jobsites and workstations, whether you need a reliable station for washing tools or an industrial sink for cleaning hands after a hard day's work. The deep basin allows elbow-deep scrubbing while keeping splashes within four walls of stainless steel. Perfect for any commercial, educational, or industrial working space where tools need to be cleaned frequently. Constructed of welded 16 gauge, 304 stainless steel for maximum corrosion resistance. 14W x 10D and 5D Basin bowl. Features gooseneck faucet, back-splash and basket type drain. Faucet mount on 4 centers; 1/2 hot and cold supply. Wall mounting bracket and fasteners included. NSF Listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.