Zoro Homepage

Standard Workbench Drawer, Gray, 5-3/8H

  • Mfr # 606964

  • Zoro # G608658303


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Height
5-3/8 in
Material
Steel
Type
Drawer
Depth
23-7/8 in
Width
18-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606964
Zoro #
G608658303
UPC #
707022080941
Country of Origin
China

Dimensions

Height
5-3/8 in
Depth
23-7/8 in
Width
18-1/4 in

Details

Material
Steel
Type
Drawer
Color
Gray

Description

5-3/8H Standard Drawer
    Dimensions: 18-1/4Wx23-7/8Dx5-3/8H.
  • Construction: Steel.
  • Color Finish.: Gray.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.