
Steel 15 in D x 50 in H x 36 in W, Gray
Mfr # 550156BL
Zoro # G511865850
product price:Â $282.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
15 in
Overall Width
36 in
Overall Height
50 in
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
550156BL
Zoro #
G511865850
UPC #
707022014274
Country of Origin
Multiple
Dimensions
Overall Depth
15 in
Overall Width
36 in
Overall Height
50 in
Details
Color
Gray
Material
Steel
Assembled/Unassembled
Unassembled
Description
Singled Sided Louvered Bin Rack 35inW x 15inD x 50inH with 96 of Blue Premium Stacking Bins. Organize, transport and store parts, components and hardware withmaximum efficiency. Heavy-duty 16-gauge steel louvered bin rack provideseasy removal of polypropylene bins. Free standing racks areideal against walls, behind shelving or at the end of aisles. Assembly is fast and easy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.