
Steel 15 in D x 50 in H x 36 in W, Gray
Mfr # 550166BL
Zoro # G511892603
product price:Â $338.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Depth
15 in
Overall Height
50 in
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
550166BL
Zoro #
G511892603
UPC #
707022014380
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Depth
15 in
Overall Height
50 in
Details
Color
Gray
Material
Steel
Assembled/Unassembled
Unassembled
Description
Singled Sided Louvered Bin Rack 35inW x 15inD x 50inH with 24 of Blue Premium Stacking Bins. Organize, transport and store parts, components and hardware withmaximum efficiency. Heavy-duty 16-gauge steel louvered bin rack provideseasy removal of polypropylene bins. Free standing racks areideal against walls, behind shelving or at the end of aisles. Assembly is fast and easy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.