Steel 15 in D x 50 in H x 36 in W, Gray
- Mfr # 603387BL
- Zoro # G011937668
product price:Â
$
402.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Height
50 in
Overall Depth
15 in
Color
Gray
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 603387BL
- Zoro #
- G011937668
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Gray
- Material
- Steel
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Width
- 36 in
- Overall Height
- 50 in
- Overall Depth
- 15 in
Description
Singled Sided Louvered Bin Rack 35inW x 15inD x 50inH with 42 of Blue Premium Stacking Bins. Store and organize small parts with excellent visibility and access with this floor rack. Easily add or remove bins from the heavy-duty, 16-gauge enamel steel pick rack or stacking bins as needed to make the best use of space. Easy assembly. Break-resistant polypropylene Stacking Bins wonftt rust, chip or crack. They feature a generous label area, finger grips for easy handling, anti-slide stops and reinforced ribs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.