Steel 18 in W x 19 in H, Blue

  • Mfr # 550148BL

  • Zoro # G911892661


product price: $105.99
/ea
Sold in multiples of 4 for $423.96
Free Shipping & Returns

Key Features

Overall Height
19 in
Overall Width
18 in
Color
Blue
Material
Steel
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550148BL
Zoro #
G911892661
UPC #
-
Country of Origin
China

Dimensions

Overall Height
19 in
Overall Width
18 in

Details

Color
Blue
Material
Steel
Assembled/Unassembled
Assembled

Description

Wall Panel - Louvered - Without Bins 18x19 Blue. Wall Panels without Bins. The 16-gauge gray louvered panel makes adding and removing bins easy, whether it's wall mounted or attached to a cart or bench. Panels accept any combination of bin sizes. Panels sold 4 per carton.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.