Steel 18 in W x 61 in H, Gray

  • Mfr # 239955

  • Zoro # G808610774


product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns

Key Features

Overall Height
61 in
Overall Width
18 in
Color
Gray
Material
Steel
Adjustment Type
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239955
Zoro #
G808610774
UPC #
707022323802
Country of Origin
China

Dimensions

Overall Height
61 in
Overall Width
18 in

Details

Color
Gray
Material
Steel
Adjustment Type
21
Assembled/Unassembled
No

Description

Louvered panel hold a variety of different Hanging Stacking Bin sizes to provide storage for multiple uses. Panel is made out of heavy duty 16 gauge cold rolled steel with an enamel finish. Pre-drilled holes allow for easy wall mountinghardware not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.