Steel 2-in-1 Convertible Hand Truck with Pneumatic Wheels

  • Mfr # 185546

  • Zoro # G208610350


product price:  $314.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
55 in
Material
Steel
Color
Blue
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
185546
Zoro #
G208610350
UPC #
707022003902
Country of Origin
Viet Nam

Dimensions

Overall Height
55 in

Details

Material
Steel
Color
Blue
Assembled
No

Description

Versatile truck converts in seconds from a 55H hand truck to a convenient platform truck. Heavy duty 3/4 dia. structural steel pipe frame with 14 gauge steel platform. Large 14 x 8 beveled noseplate has integral wheel guards to help protect merchandise. Platform position offers 43L x 14W bed, 42H handle, 3 rubber swivel casters and 600 lb. capacity. 10 rubber tired ball bearing wheels. Durable enamel finish. Assembles easily.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.