
Steel 20 in D x 51 in H x 48 in W, Gray
Mfr # 339027
Zoro # G511937748
product price:Â $486.99
/ea
Free Shipping & Returns
Key Features
Overall Width
48 in
Overall Depth
20 in
Overall Height
51 in
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
339027
Zoro #
G511937748
UPC #
707022010993
Country of Origin
China
Dimensions
Overall Width
48 in
Overall Depth
20 in
Overall Height
51 in
Details
Color
Gray
Material
Steel
Assembled/Unassembled
Unassembled
Description
Stackable Wire Storage Bin Rack, 48inW x 20inD x 51inH, 5 Wire Bins. These interlocking wire storage bin racks organize and store material in warehouse, production, assembly areas and store display. Position wire bins side by side or back to back. Open mesh bin rack permits quick inventory control. Bin shelves made of industrial grade rust and corrosion-resistant welded .283 diameter wire frame, with .105 diameter cross wire construction for ultimate strength and rigidity. Storage bins have a maintenance free triple-plated chrome finish. Each bin is 100 lb. weight capacity. The rack unit with optional dolly is 1000 lb. weight capacity evenly distributed. Measures 48inW x 20inD x 51inH. Includes 5 wire bins, 2 48inW x 20inD x 12inH, 2 48inW x 20inD x 9inH. Optional Dividers create a variety of compartment sizes. Optional Dolly Base turns your storage rack into a mobile unit. Assembles easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.