
Steel 20 in D x 54 in H x 48 in W, Gray
Mfr # 339022
Zoro # G711937913
product price:Â $472.99
/ea
Free Shipping & Returns
Key Features
Overall Width
48 in
Overall Depth
20 in
Overall Height
54 in
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
339022
Zoro #
G711937913
UPC #
-
Country of Origin
China
Dimensions
Overall Width
48 in
Overall Depth
20 in
Overall Height
54 in
Details
Color
Gray
Material
Steel
Assembled/Unassembled
Unassembled
Description
Stackable Bin Rack Removable Wire Bins - 339022. NEXEL STACKABLE STORAGE BINS PRECONFIGURED STORAGE UNITS These Nexel interlocking storage bins organize and store material in warehouse, production and assembly areas. Position bins side by side or back to back. Open mesh bin shelving system permits quick inventory control. Bin shelves made of industrial grade rust and corrosion-resistant welded .283 diameter wire frame, with .105 diameter cross wire construction for ultimate strength and rigidity. Storage bins have a maintenance free triple-plated chrome finish. Assembles easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.