Steel, 23 in W x 22 in H x 18 in D, Yellow

  • Mfr # 298671

  • Zoro # G008620009


product price:  $494.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Exterior Height
22 in
Exterior Depth
18 in
Exterior Width
23 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
298671
Zoro #
G008620009
UPC #
707022451635
Country of Origin
China

Dimensions

Exterior Height
22 in
Exterior Depth
18 in
Exterior Width
23 in
Depth
18 in

Details

Material
Steel
Color
Yellow
Cabinet Format
Compact
Assembled/Unassembled
Assembled

Description

For securable and supreme level flammable storage management at facilities, businesses, and other commercial establishments, the Global Industrial; Flammable Storage Cabinet is your solution for securely containing sensitive items and similar supplies in need of flame protection. This standalone, single door cabinet is compact in design to occupy minimal space, making it suitable for any hallway, warehouse room or commercial interior. Built to withstand a storage capacity of 6 gallons. Cabinet door must be closed manually. Rigid heavy duty construction is cost effective and assures lasting durability. Fully assembled and solidly built. Bright yellow color finish with Flammable - Keep Fire Away label. Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.