Steel, 23 in W x 35 in H x 18 in D, Yellow

  • Mfr # 962355

  • Zoro # G908620819


product price:  $725.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Exterior Height
35 in
Exterior Depth
18 in
Exterior Width
23 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
962355
Zoro #
G908620819
UPC #
35441832590
Country of Origin
China

Dimensions

Exterior Height
35 in
Exterior Depth
18 in
Exterior Width
23 in
Depth
18 in

Details

Material
Steel
Color
Yellow
Cabinet Format
Compact

Description

  • Yellow safety cabinet has one manually closing door and can be used to store safety cans containing up to 12 gallons of flammable liquids
  • Made of galvanized steel, which is resistant to rust, dents, and certain chemicals; adjustable shelf can hold up to 500 pounds
  • Three-point handle locking system helps keep the cabinet doors securely shut
  • Measures 35 x 23 x 18 inches H x W x D
  • Meets OSHA Standard 1910.106 and NFPA Code 30 for the safe storage and handling of flammable liquids
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.