Steel 26 D x 65 in H x 36 in W, Gray

  • Mfr # 235206

  • Zoro # G008661262


product price:  $669.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
26
Overall Height
65 in
Color
Gray
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
235206
Zoro #
G008661262
UPC #
707022332644
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Depth
26
Overall Height
65 in

Details

Color
Gray
Material
Steel
Assembled/Unassembled
Unassembled
Style
Double Sided Mobile Pick Rack with Bins

Description

Heavy-duty steel construction to provide years of trouble-free service complete with corrugated bins. Strong, reusable bins keep parts and accessories organized and ready for instant use. Constructed of durable high-test corrugated fiberboard. Hopper front design allows quick visibility. 6-1/2 space between each shelving. Super rigid, sets up in seconds with self-lock feature. Baked enamel finish. Assembles in minutes.Features a 36 x 26 dolly with 3 casters for easy mobility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.