Steel, 27-1/2 in L, 16-1/4 in W, 32-1/8 in H

  • Mfr # 800274

  • Zoro # G408611409


product price:  $304.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32-1/8 in
Overall Length
27-1/2 in
Overall Width
16-1/4 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800274
Zoro #
G408611409
UPC #
707022340052
Country of Origin
China

Dimensions

Overall Height
32-1/8 in
Overall Length
27-1/2 in
Overall Width
16-1/4 in

Details

Material
Steel
Color
Silver
Type
General Purpose Cart
Assembled/Unassembled
Assembled

Description

Equipped for Labs, clean rooms and other such corrosive environments. This 430 stainless steel cart features a durable all welded design with 20 gauge legs to 22 gauge shelves. Shelves feature a hemmed front for extra reinforcement. Bumpers on legs and handles protect walls and furniture. Top and middle shelf feature raised retaining lips on 3 sides. Easy-to-clean. Moves easily on 3-1/2 rubber swivel casters. 3 shelf quantity. 300 lb. capacity. 27-1/2L x 16-1/4W x 32-1/8H overall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.