Steel, 30-3/4 in L, 18-3/8 in W, 33 in H

  • Mfr # 800275

  • Zoro # G808611320


product price:  $294.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
33 in
Overall Length
30-3/4 in
Overall Width
18-3/8 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800275
Zoro #
G808611320
UPC #
707022340069
Country of Origin
China

Dimensions

Overall Height
33 in
Overall Length
30-3/4 in
Overall Width
18-3/8 in

Details

Material
Steel
Color
Silver
Type
General Purpose Cart
Assembled/Unassembled
Assembled

Description

Equipped for Labs, clean rooms and other such corrosive environments. This 430 stainless steel cart features a durable all welded design with 20 gauge legs to 22 gauge shelves. Shelves feature a hemmed front for extra reinforcement. Bumpers on legs and handles protect walls and furniture. Top and middle shelf feature raised retaining lips on 3 sides. Easy-to-clean. Moves easily on 3-1/2 rubber swivel casters. 3 shelf quantity. 300 lb. capacity. 30-3/4L x 18-3/8W x 33H overall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.