Shop VESTIL
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stock Picker Truck - Aluminum, Aluminum, 1000 lb Load Capacity, 3 Shelves, 27.875" W
- Mfr # SPA3-2848
- Zoro # G5219140
product price:Â
$
930.99
/ea
Key Features
Overall Width
27.875"
Material
Aluminum
Color
Silver
Load Capacity
1000 lb
Wheel Type
4" x 2" Mold-On Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPA3-2848
- Zoro #
- G5219140
- UPC #
- 691215036580
- Country of Origin
- United States
- Material
- Aluminum
- Color
- Silver
- Load Capacity
- 1000 lb
- Item
- Stock Picker Truck - Aluminum
- Wheel Type
- 4" x 2" Mold-On Rubber
- Number of Shelves
- 3
- Finish
- Powder Coated
- Includes
- (1) Aluminum Stock Picker with Steel Ladder
- Caster Material
- Mold-on-Rubber
- Features
- Spring-loaded steel ladder lowers to ground when stepped on for safety
- Assembled
- No
- Application
- Combine the mobility of a cart with the versatility of a step ladder with this stock picker truck
Dimensions
- Overall Width
- 27.875"
- Platform Length
- 52"
- Caster Width
- 2"
- Shelf Length
- 47.75"
- Caster Diameter
- 4"
Description
Stock Picker Truck - Aluminum
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.