Steel, 36 in L, 24 in W, 35 in H

  • Mfr # 800459

  • Zoro # G808611405


product price: $465.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Height
35 in
Overall Length
36 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800459
Zoro #
G808611405
UPC #
707022449366
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
36 in
Overall Width
24 in

Details

Material
Steel
Color
Gray
Assembled/Unassembled
Assembled
Type
Stock Cart

Description

Get inventory rolling faster with the Global Industrial; Steel Utility Cart with 2 Shelves. Constructed with heavy-duty 12-gauge shelves and 10-gauge corner posts, in a sleek gray powder coated finish, this utility cart simplifies transportation of heavy equipment and materials throughout your facility. The smooth and flat flush shelf design provides a convenient work surface and allows for easy loading and unloading of heavy objects. The push and pull steel handle provides an additional 5 to the overall length of cart allowing the user to easily grip and steer with comfort. The cart is all welded and includes the Global Industrial; Non-Marking 5 Polyurethane Caster Kit which includes 2 swivel wheels with brakes and 2 rigid wheels designed to easily bolt onto carts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.