Heavy Duty Utility Tub Cart - 24.5" x 45.5" - Two Shelves with Outrigger Utility Cart Bins
- Mfr # XLC11-B-OUTRIG
- Zoro # G7037767
Key Features
Specifications
Details
- MFR #
- XLC11-B-OUTRIG
- Zoro #
- G7037767
- UPC #
- 847210060062
- Country of Origin
- United States
- Color
- Black
Dimensions
- Dimensions
- 45.5" W X 25.5" D x 33" H
Description
The XLC11-B, an extra-large and heavy-duty version Luxor’s two-shelf plastic utility carts, is perfect for organizing and hauling your bulkiest and heaviest items. The pair of spacious tub cart shelves are 5"-deep to contain an assortment of items securely. At 24.5" wide and 45.5†long, this rolling cart offers impressive capacity while still being maneuverable in narrow aisles. Made from high-density polyethylene plastic, the rolling cart won't dent, rust, scratch, or stain and can hold up to 500 evenly distributed pounds. An ergonomic push handle and 5" commercial-grade casters, two with locking brakes, make it easy to move heavy loads and stabilize the cart when needed. To add even more storage and functionality, this XLC11-B includes a pair of Luxor’s Outrigger Utility Cart Bins, which enhance convenience and efficiency by adding a combined 6 gallons of versatile, removable, supplemental capacity. Perfect for bottles, tools, hardware, restaurant and hotel supplies, and much more, the Outrigger storage bins easily slide over the lips of the tub-style shelves. Features of these utility bins include a 25 lb. weight capacity, a hinged, snap-on lid with integrated tool tray, plus molded-in grab handles for easy carrying. Sturdy polypropylene construction with an easy to clean surface ensures years of reliable use and superior resistance to damage from hard impacts.
- • Twin tub shelf design suits warehouses, shops, garages, restaurants, hotels, or offices
- • Molded plastic shelves and legs will never rust, dent, scratch, or stain
- • HDPE (high-density polyethylene) shelves; PVC legs
- • Shelves safely transport goods in 2.5"-deep tub area
- • Maximum weight capacity: 250 lbs. per shelf, evenly distributed
- • Integrated bottle holder plus compartments for smaller items
- • High-quality storage bins easily slide onto the lips of most utility carts with tub-style shelves
- • Each Outrigger utility bin offers a 3-gallon capacity and is shaped to secure taller and bulkier items such as bottles, paper towels, tools, etc.
- • Two grab handles for easy carrying. Label panel on front side of bin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.