Steel 36 in W x 7/1/2002 D x 19 in H, Gray

  • Mfr # 550200BL

  • Zoro # G408663071


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19 in
Overall Width
36 in
Overall Depth
7/1/2002
Color
Gray
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550200BL
Zoro #
G408663071
UPC #
707022330459
Country of Origin
China

Dimensions

Overall Height
19 in
Overall Width
36 in
Overall Depth
7/1/2002

Details

Color
Gray
Material
Steel
Assembled/Unassembled
No

Description

These Wall Bin Rack Panel Units mount easily on wall or shelving. Attach to carts, benches, inside cabinets, or to service truck interior. Storage Bins of all sizes may be moved or rearranged in unlimited configurations with no adjustment to the wall bin rack panel. These bin racks are made of heavy duty 16 gauge steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.