Steel 36 in W x 8-3/4 included legs D x 50 in H, Gray
- Mfr # 235CP25
- Zoro # G308661269
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Overall Height
50 in
Overall Width
36 in
Overall Depth
8-3/4 included legs
Color
Gray
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 235CP25
- Zoro #
- G308661269
- UPC #
- 707022074865
- Country of Origin
- China
Dimensions
- Overall Height
- 50 in
- Overall Width
- 36 in
- Overall Depth
- 8-3/4 included legs
Details
- Color
- Gray
- Material
- Steel
- Assembled/Unassembled
- Yes
- Style
- Lourvered Floor Rack Only
Description
Create your own storage unit. 16-gauge steel panel pick rack. Gray enamel rack. Easy to assemble
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.