Steel, 48 in L, 24 in W, 38 in H

  • Mfr # 184290

  • Zoro # G308610342


product price:  $722.99
/ea
Free Shipping & Returns

Key Features

Overall Height
38 in
Overall Length
48 in
Overall Width
24 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
184290
Zoro #
G308610342
UPC #
707022339124
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
38 in
Overall Length
48 in
Overall Width
24 in

Details

Material
Steel
Color
Silver
Assembled/Unassembled
Unassembled
Type
Stock Cart
Finish
Stainless Steel

Description

Durable, corrosion resistant carts are perfect for hospitals, clean rooms and labs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.