Steel, 60 in L, 30 in W, 62 in H

  • Mfr # 241500

  • Zoro # G708591791


product price:  $760.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
62 in
Overall Length
60 in
Overall Width
30 in
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
241500
Zoro #
G708591791
UPC #
707022336994
Country of Origin
China

Dimensions

Overall Height
62 in
Overall Length
60 in
Overall Width
30 in

Details

Material
Steel
Color
Blue
Assembled/Unassembled
Unassembled
Type
Stock Picking Truck

Description

High-End Shelf Truck is perfect for both storage and transportation of bulky packages.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.