Heavy Duty Shop Truck, 36 in W x 18 in D x 33.5 in H, Three Shelves, Push Handle, Black
- Mfr # 1836-DT-3S
- Zoro # G922736541
product price:Â
$
640.99
/ea
Key Features
Overall Height
33-1/2 in
Overall Width
18 in
Handle Type
Push
Number of Shelves
3
Caster Type
2 Rigid, 2 Swivel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1836-DT-3S
- Zoro #
- G922736541
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Handle Type
- Push
- Number of Shelves
- 3
- Item
- Heavy Duty Shop Truck
- Caster Type
- 2 Rigid, 2 Swivel
- Caster Material
- Steel
- Load Capacity
- 3,000 lbs
- Material
- Welded Steel
- Caster Configuration
- 2 Rigid, 2 Swivel
- Capacity per Shelf
- 1,000 lbs.
- No. of Shelves
- 3
- Distance Between Shelves
- 10.125"
- Cart Shelf Style
- Flat Top, Tray Middle/Bottom
Dimensions
- Overall Height
- 33-1/2 in
- Overall Width
- 18 in
- Overall Depth
- 36 in
- Shelf Width
- 18
- Shelf Length
- 36
- Height
- 33-1/2 in
- Caster Dia.
- 5
Description
All welded steel, Heavy Duty Shop Truck with 3 Shelves. 12 gauge steel. Designed to handle heavy loads. 10-1/8in clearance between shelves. Floor clearance 6-1/2in. Includes push handle. 2 swivel, 2 rigid 5in x 2in semi-steel casters. Capacity 3,000 lbs. Dimensions 36in W x 18in D x 33-1/2in H. Powder Coat finish. Black..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.