
Steel Closed Shelving, 18 Blue Plastic Stacking Bins 10 Shelves, 36x18x73
Mfr # 603270BL
Zoro # G811919260
product price:Â $709.99
/eaKey Features
Color
Blue
Overall Width
36 in
Overall Depth
18 in
Overall Height
73 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
603270BL
Zoro #
G811919260
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Depth
18 in
Overall Height
73 in
Details
Color
Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Description
Steel Closed Shelving with 18 Blue Plastic Stacking Bins 10 Shelves - 36x18x73. Keeps parts organized with these high capacity shelf bin units, perfect for production and assembly. Includes tough polypropylene plastic bins featuring finger grips for easy handling, anti-slide stops and reinforced ribs to prevent spreading when full. Large label slots help provide quick inventory identification. Gray enamel finish. Only one bin color per shelving. Assembles easily. CLOSED style shelving has steel side and back panels that help minimize dirt and dust, while adding support. Easy to assemble rugged steel shelving with long-lasting gray baked enamel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.