Steel Shelf W/ 6 Single Outlets, 60inW x 12inD, Blue
- Mfr # 249295ABL
- Zoro # G711937722
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Overall Width
60 in
Overall Depth
12 in
Assembled/Unassembled
Assembled
Shelving Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 249295ABL
- Zoro #
- G711937722
- UPC #
- 707022511971
- Country of Origin
- China
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 12 in
Details
- Item
- Upper Shelf
- Color
- Blue
- Assembled/Unassembled
- Assembled
- Shelving Material
- Steel
Description
Shelf with Electrical-Blue 60in. Steel shelf easily attaches to Upright Kit using cantilever bracket assembly to provide additional overhead storage. Features 3 duplex outlets to provide a power source for electrical equipment. Includes 3 duplex outlets, wiring, circuit breaker, switch and 12inL power cord. 15 amp-115V. Powder coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.