Steel Closed Shelving with 21 Red Plastic Stacking Bins 6 Shelves - 36x12x39
- Mfr # 603258RD
- Zoro # G422788552
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Height
39 in
Overall Depth
12 in
Number of Shelves
6
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 603258RD
- Zoro #
- G422788552
- UPC #
- -
- Country of Origin
- Multiple
- Number of Shelves
- 6
- Material
- Steel
- Shelf Material
- Steel
- Assembled/Unassembled
- Unassembled
- Load Capacity per Level
- 400 lbs
Dimensions
- Overall Width
- 36 in
- Overall Height
- 39 in
- Overall Depth
- 12 in
Description
Keeps parts organized with these high capacity shelf bin units, perfect for production and assembly. Includes tough polypropylene plastic bins featuring finger grips for easy handling, anti-slide stops and reinforced ribs to prevent spreading when full. Large label slots help provide quick inventory identification. Gray enamel finish. Only one bin color per shelving. Assembles easily. CLOSED style shelving has steel side and back panels that help minimize dirt and dust, while adding support. Easy to assemble rugged steel shelving with long-lasting gray baked enamel finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.