Steel Dolly with Open Deck & Steel Wheels, 27 x 16, 1600 Lb. Capacity

  • Mfr # 952165

  • Zoro # G308610670


product price:  $287.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Gray
Assembled
Yes
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
952165
Zoro #
G308610670
UPC #
707022055307
Country of Origin
China

Dimensions

Height
5 in

Details

Material
Steel
Color
Gray
Item
General Purpose Dolly
Assembled
Yes

Description

1600 lbs capacity
  • Arc welded steel frame
  • Center opening: 12-1/2 x 12; Side openings: 6-1/4 x 3-1/4
  • Four swivel 4 casters
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.