Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel, Gray, 21 in H, 33 in W

  • Mfr # 603423YL

  • Zoro # G411937633


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
Overall Width
33 in
Overall Height
21 in
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603423YL
Zoro #
G411937633
UPC #
707022024013
Country of Origin
Multiple

Dimensions

Overall Width
33 in
Overall Height
21 in
Overall Depth
12 in

Details

Color
Gray
Material
Steel

Description

Inclined shelves permit excellent visibility and access to bin contents. Made of heavy-duty, 16-gauge steel, these racks have a gray enamel finish and are available 3 styles: Bench, Floor or Mobile Double Sided styles. Quality polypropylene AkroBins® wonftt rust, chip or crack and feature a generous label area, grips for easy handling, anti-slide stops and reinforced ribs. Shelves assemble easily.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.