
Steel, Gray, 55 in H, 36 in W
Mfr # 184833
Zoro # G311937351
product price:Â $760.18
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Steel
Overall Width
36 in
Overall Height
55 in
Overall Depth
25-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
184833
Zoro #
G311937351
UPC #
707022004701
Country of Origin
China
Dimensions
Overall Width
36 in
Overall Height
55 in
Overall Depth
25-1/2 in
Details
Color
Gray
Material
Steel
Description
Create your own storage unit. Rack only without bins. Heavy-duty 16-gauge steel louvered bin rack provides easy removable or polypropylene bins. Double Sided Carts with handle allows you to move parts and hardware to different work sites on 3in rubber wheel casters. 500-lb.capacity, gray enamel finish. Assembly is fast and easy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.