Steel, Gray, 55 in H, 36 in W

  • Mfr # 500165YL

  • Zoro # G911937911


product price: $756.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Material
Steel
Overall Width
36 in
Overall Height
55 in
Overall Depth
25-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500165YL
Zoro #
G911937911
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
55 in
Overall Depth
25-1/2 in

Details

Color
Gray
Material
Steel

Description

Organize, transport and store parts, components and hardware withmaximum efficiency. Heavy-duty 16-gauge steel louvered bin rack provides easy removable or polypropylene bins. Double Sided Carts with handle allows you to move parts and hardware to different work sites on 3in rubber wheel casters. 500-lb.capacity, gray enamel finish. Assembly is fast and easy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.