Zoro Homepage

Steel, Gray, 55 in H, 36 in W

  • Mfr # 550176RD

  • Zoro # G111938251


product price: $1,013.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Overall Width
36 in
Overall Height
55 in
Overall Depth
25-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550176RD
Zoro #
G111938251
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
55 in
Overall Depth
25-1/2 in

Details

Color
Gray
Material
Steel

Description

Organize, transport and store parts, components and hardware withmaximum efficiency. Heavy-duty 16-gauge steel louvered bin rack provides easy removable or polypropylene bins. Double Sided Carts with handle allows you to move parts and hardware to different work sites on 4 swivel 3in rubber wheel casters. 500-lb.capacity, gray enamel finish. Assembly is fast and easy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.