Steel, Gray, 65 in H, 36 in W

  • Mfr # 603428YL

  • Zoro # G411937916


product price:  $810.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Overall Width
36 in
Overall Height
65 in
Overall Depth
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
603428YL
Zoro #
G411937916
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
65 in
Overall Depth
26 in

Details

Color
Gray
Material
Steel

Description

Inclined shelves permit excellent visibility and access to bin contents. Made of heavy-duty, 16-gauge steel, these racks have a gray enamel finish and are available 3 styles: Bench, Floor or Mobile Double Sided styles. Quality polypropylene AkroBins® wonftt rust, chip or crack and feature a generous label area, grips for easy handling, anti-slide stops and reinforced ribs. Unit capacity 500 lbs. 6-1/2in space between each shelving. Shelves assemble easily. Comes with 16 additional bins. 144 bins total.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.