Steel Ladder Safety Post, Yellow Powder Coated

  • Mfr # 713158

  • Zoro # G508661427


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Overall Height
63 in
Overall Length
3 in
Material
Steel
Color
Yellow Powder Coat
Net Weight
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
713158
Zoro #
G508661427
UPC #
707022381154
Country of Origin
China

Dimensions

Overall Height
63 in
Overall Length
3 in

Details

Material
Steel
Color
Yellow Powder Coat
Net Weight
19

Description

The steel construction is designed to support heavy duty ladders making it ideal for harsh environments and working conditions. The ladder safety post supports fixed ladders under access doors and manhole covers creating easy ingress and egress points. The lock up bracket automatically locks in the fully raised position for user stability, fall prevention, and safety. The release lever allows the post to be easily lowered to its retracted position for easy operation. Yellow powder coat finish offers high unit visibility while preventing weather related rust, oxidation, and corrosion. The adjustable mounting hardware accommodates multiple ladder rung sizes and spacing. Includes a pull up loop designed to assist in raising the post for user convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.