
Steel Pegboard Panel 18 x 19, Blue
Mfr # 249286ABL
Zoro # G311865111
product price: $25.65
/eaKey Features
Material
Steel
Overall Width
18 in
Overall Height
19 in
Color
Blue
Item - Pegboards
Pegboard Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
249286ABL
Zoro #
G311865111
UPC #
-
Country of Origin
China
Dimensions
Overall Width
18 in
Overall Height
19 in
Details
Material
Steel
Color
Blue
Item - Pegboards
Pegboard Panel
Assembled/Unassembled
Unassembled
Description
Steel pegboard easily attaches to Upright Kit using the Panel Mounting Kit Kits sold separately to provide additional storage. Made using durable steel with a powder coat finish. Pegboard allows easy attachment of peg hooks for tool and supply storage hooks not included. Upright Kit required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.