
Steel Shelving - Total 42 4"H Plastic Shelf Bins Yellow, 36x18x39-7 Shelves
Mfr # 603437YL
Zoro # G222787250
product price:Â $431.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Height
39 in
Overall Depth
18 in
Number of Shelves
7
Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
603437YL
Zoro #
G222787250
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Height
39 in
Overall Depth
18 in
Details
Number of Shelves
7
Color
Yellow
Material
Steel
Shelf Material
20 Gauge Steel
Load Capacity per Level
750 lbs
Assembled/Unassembled
Unassembled
Description
These sturdy steel shelf and plastic shelf bin combinations store, sort and organize small parts and components conveniently. The quality, break-resistant polypropylene nestable shelf bins are designed with a generous label area, finger grips for easy handling, V-Notch catches shelf to prevent spillage and reinforced ribs for strength. Steel shelves have anti-sway bracing and simple assembly and are finished in durable gray enamel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.