Steel Slat Planter, 14 Gallon Capacity, Black

  • Mfr # 695738BK

  • Zoro # G108610856


product price: $552.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Width
30 in
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695738BK
Zoro #
G108610856
UPC #
707022422352
Country of Origin
China

Dimensions

Width
30 in
Height
26 in

Details

Material
Steel
Color
Black

Description

A great addition to any outdoor area. Powder coated steel is resilient and can stand up to extreme weather conditions. 2 thick slats reinforce the stability of the planter. Included is a black heavy duty liner which has a 14 gallon capacity bags sold separately. Holes on the underside of the liner allow for proper water drainage. Comes with 4 adjustable leveling feet glides.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.