Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Steel Tube Pedestal Legs For Phenolic Locker Benches, Gray, Each
- Mfr # B490012
- Zoro # G711835035
product price:Â
$
39.39
/ea
Key Features
Color
Silver
Overall Depth
1-1/2 in
Overall Height
16-1/4 in
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B490012
- Zoro #
- G711835035
- UPC #
- 707022030854
- Country of Origin
- China
Dimensions
- Overall Depth
- 1-1/2 in
- Overall Height
- 16-1/4 in
Details
- Color
- Silver
- Assembly
- Unassembled
- Item
- Bench Pedestals
Description
Gray Tube Pedestal For Phenolic Locker Benches . 1.5in Dia. X 16.25in High Steel Tube Pedestal. Price per each.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.