Steel Upper Shelf W/ 3 Duplex Outlets, 48inW x 12inD, Blue

  • Mfr # 249294CBL

  • Zoro # G911937676


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Width
48 in
Material
Steel
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
249294CBL
Zoro #
G911937676
UPC #
707022036689
Country of Origin
China

Dimensions

Width
48 in
Depth
12 in

Details

Item
Upper Shelf
Color
Blue
Material
Steel

Description

This cantilever steel shelf easily attaches to an upright kit sold separately using included cantilever bracket assembly to provide additional overhead storage. The load capacity of 100 lbs is evenly distributed. It features 3 duplex outlets to provide a power source for electrical equipment. The shelf includes wiring, a circuit breaker, switch and 12ftL power cord. It offers a power supply of 15A/115V. The shelf comes with a powder coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.