Zoro Homepage

Step On Trash Can, 3-1/2 Gallon, Stainless Steel

  • Mfr # 237752SS

  • Zoro # G708610287


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Container Shape
Round
Color
Silver
Height
16 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237752SS
Zoro #
G708610287
UPC #
707022014892
Country of Origin
China

Dimensions

Height
16 in

Details

Item
Step-On Can
Container Shape
Round
Color
Silver
Material
Stainless Steel

Description

Self closing steel can for sanitary use. Stainless steel housing. Includes plastic inner container with carry handle for easy emptying. 3-1/2 gallon capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.