Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Stock Cart, Steel, 36 in L, 24 in W, 32 in H
- Mfr # 988844
- Zoro # G011937729
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32 in
Overall Length
36 in
Overall Width
24 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 988844
- Zoro #
- G011937729
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Color
- Gray
- Item
- Stock Cart
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Height
- 32 in
- Overall Length
- 36 in
- Overall Width
- 24 in
Description
Heavy duty steel angle uprights and machine-rolled tray edges offer superior strength and rigidity. 800lb capacity cart has 12 gauge steel legs with 3in deep 18-gauge trays. Reversible top tray offers a flat shelf alternative to ease load or unload of bulky items. Steers easily with a formed steel tubular handle and 5in polypropylene casters 2 swivel, 2 rigid. Durable powder coat finish. Easy assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.