Shop GLOBAL INDUSTRIAL
Additional $250.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stock Cart, Steel, 48 in L, 24 in W, 35 in H
- Mfr # 800464
- Zoro # G211864115
product price:Â
$
503.99
/ea
Key Features
Overall Height
35 in
Overall Length
48 in
Overall Width
24 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800464
- Zoro #
- G211864115
- UPC #
- 707022449410
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Item
- Stock Cart
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Height
- 35 in
- Overall Length
- 48 in
- Overall Width
- 24 in
Description
Get inventory rolling faster with better steering and support. This Global IndustrialTM All Welded Service Cart simplifies transportation of heavy equipment and materials throughout your facility. Heavy-duty 12 gauge shelves and 10 gauge corner posts each have a durable gray powder coated finish. The smooth and flat flush shelf design provides a convenient work surface and allows for easy loading/unloading of heavy objects. The push/pull steel handle provides an additional 5in to the overall length of cart allowing the user to easily grip and steer with comfort. Includes the Global IndustrialTM Non-Marking 5in Polyurethane Caster Kit which includes 2 swivel wheels with brakes and 2 rigid wheels designed to easily bolt onto carts. Withstands a 1200 lb overall load capacity for strength and rigidity in any application. The cart is all welded and ships assembled. Made in the USA. 1 Year Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.