Zoro Homepage

Storage Bin, Plastic, Blue, 7 in H

  • Mfr # 269684BL

  • Zoro # G608619830


product price: $9.75
/ea
Sold in multiples of 12 for $117.00

Key Features

Material
Plastic
Overall Height
7 in
Overall Depth
14-3/4 in
Depth
14-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269684BL
Zoro #
G608619830
UPC #
651588333297
Country of Origin
United States

Dimensions

Overall Height
7 in
Overall Depth
14-3/4 in
Depth
14-3/4 in

Details

Color
Blue
Material
Plastic
Item
Storage Bin

Description

The GLOBAL INDUSTRIAL - 269684BL Storage Bin is a robust storage solution, offering ample space with an overall depth of 14-3/4 inches and a height of 7 inches. These dimensions make it suitable for accommodating various items, providing flexibility in organizing your inventory or workspace efficiently.
This storage bin is crafted from high-quality plastic material that offers durability and longevity. Its blue color adds a touch of vibrancy while aiding in visual organization, making it easier to identify contents at a glance. The use of plastic also contributes to the bin's lightweight nature, facilitating easy handling and transportation when needed.
As an item specifically designed for storage purposes, this bin provides compatibility with various settings due to its adaptable design and function. Whether you're looking to streamline your stockroom or decluttering your office area, the GLOBAL INDUSTRIAL - 269684BL Storage Bin serves as an adequate option for numerous applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.