Zoro Homepage

Storage Bin, Plastic, Yellow, 5 in H

  • Mfr # 269682YL

  • Zoro # G808620209


product price: $5.69
/ea
Sold in multiples of 12 for $68.28

Key Features

Material
Plastic
Overall Height
5 in
Overall Depth
10-7/8 in
Depth
10-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269682YL
Zoro #
G808620209
UPC #
651588332894
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Depth
10-7/8 in
Depth
10-7/8 in

Details

Color
Yellow
Material
Plastic
Item
Storage Bin

Description

The GLOBAL INDUSTRIAL - 269682YL Storage Bin measures an overall depth of 10-7/8 inches and a height of 5 inches. These dimensions make it suitable for storing a variety of items, providing ample space without taking up too much room in your storage area. Its compact size is designed to fit neatly on shelves or in cabinets, making it a versatile choice for businesses that require efficient organization solutions.
This storage bin is constructed from durable plastic material, offering robustness that can withstand regular use. The yellow color not only adds visual appeal but also serves as an effective means to categorize and identify contents quickly, which could enhance the efficiency of your inventory management system.
As an item within the broader category of storage bins, this product offers compatibility with various organizational systems used by small businesses. It's designed to meet diverse storage needs while maintaining consistency with other similar products in its category. Please note that package quantity details were not provided; please refer to specific product listings for this information when considering purchase quantities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.