Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Polypropylene, Blue, 4 in H

  • Mfr # 184837BL

  • Zoro # G308591825


product price: $2.65
/ea
Sold in multiples of 24 for $63.60

Key Features

Color
Blue
Material
Polypropylene
Overall Height
4 in
Overall Depth
11-5/8 in
Depth
11-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184837BL
Zoro #
G308591825
UPC #
651588353219
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Depth
11-5/8 in
Depth
11-5/8 in

Details

Color
Blue
Material
Polypropylene
Item
Storage Bin

Description

The GLOBAL INDUSTRIAL - 184837BL Storage Bin is a robust storage solution with an overall depth of 11-5/8 inches and a height of 4 inches. This sizing attribute allows for ample space to store various items, making it suitable for diverse storage needs. Its compact size also enables efficient use of space, which can be particularly beneficial in environments where space optimization is crucial.
This storage bin's distinguishing feature lies in its material composition. Crafted from high-quality polypropylene, the bin offers durability and long-lasting performance. Polypropylene is known for its resistance to chemical damage and physical wear, ensuring that this bin can withstand demanding conditions while maintaining its functionality and appearance over time.
In terms of aesthetics, the GLOBAL INDUSTRIAL - 184837BL Storage Bin comes in a vibrant blue color. This not only adds visual appeal but could also facilitate color-coded organization systems if desired. As such, this storage bin presents itself as a practical addition to any setting requiring organized storage solutions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.