Zoro Homepage

Storage Bin, Polypropylene, Blue, 4 in H

  • Mfr # 184838BL

  • Zoro # G608591686


product price: $3.79
/ea
Sold in multiples of 12 for $45.48

Key Features

Color
Blue
Material
Polypropylene
Overall Height
4 in
Overall Depth
11-5/8 in
Depth
11-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184838BL
Zoro #
G608591686
UPC #
651588353271
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Depth
11-5/8 in
Depth
11-5/8 in

Details

Color
Blue
Material
Polypropylene
Item
Storage Bin

Description

The GLOBAL INDUSTRIAL - 184838BL Storage Bin is a practical storage solution with an overall depth of 11-5/8 inches and a height of 4 inches. Its dimensions are designed to accommodate various items, making it suitable for diverse storage needs. The compact size also allows for efficient use of space, which can be particularly beneficial in smaller areas or where organization is key.
This storage bin is crafted from polypropylene, a robust material known for its durability and resistance to wear and tear. It comes in a vibrant shade of blue that not only adds visual appeal but also aids in color-coded organization systems. This combination of sturdy material and distinct color makes the bin both functional and visually appealing.
As an item specifically built for storage purposes, the GLOBAL INDUSTRIAL - 184838BL Storage Bin offers compatibility with multiple settings due to its general design features. Whether you're looking to organize office supplies or store miscellaneous items, this versatile product provides an effective solution without compromising on quality or aesthetics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.