Zoro Homepage

Storage Bin, Polypropylene, Red, 4 in H

  • Mfr # 184838RD

  • Zoro # G108591643


product price: $3.75
/ea
Sold in multiples of 12 for $45.00

Key Features

Color
Red
Material
Polypropylene
Overall Height
4 in
Overall Depth
11-5/8 in
Depth
11-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184838RD
Zoro #
G108591643
UPC #
651588353295
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Depth
11-5/8 in
Depth
11-5/8 in

Details

Color
Red
Material
Polypropylene
Item
Storage Bin

Description

Tough, durable plastic bins are ideal for keeping parts organized. Designed for use on 12, 18 and 24 deep shelving units and racks. Bins are waterproof and chemical, grease and oil resistant. Reinforced ribbed construction for added strength. Features slotted label holder for easy content identification and a wide hopper front for easy access. Nestable when empty to save space. Sold in carton quantities. These permanent, molded-in colored PREMIUM BINS are virtually unbreakable. Use colors to differentiate items for quick content identification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.