This item is Discontinued.

Global Industrial Storage Cabinet, 78 in H, 36 in W, Gray 270020GY

Storage Cabinet, 78 in H, 36 in W, Gray (Discontinued)

  • Mfr # 270020GY
  • Zoro # G608612893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
270020GY
Zoro #
G608612893
UPC #
707022338554
Country of Origin
China

Dimensions

Overall Height
78 in
Overall Width
36 in

Details

Item
Storage Cabinet
Cabinet Material
Steel
Color
Gray
Body Panel Type
Expanded Metal Ventilated

Description

Durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. Expanded metal door front allows content visibility and ventilation. Locking lever handles with 2 keys for safety and security. Feature 4 adjustable box-formed full width steel shelves. Durable Gray powder coat finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.